FireLock™ Style 922 1-1/4 x 3/4 in. Outlet-T

Part #VCB04922YE0-NR  |  Item #1790561  |  Manufacturer Part #CB04922YE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as female threaded outlet
  • Sizes from 1-1/4 – 2-1/2" / 25 – 76.1 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For coating options, download product submittal

Documents

Specifications

ASTM Specifications: [ASTM A-183, ASTM A-536]

Collection: FireLock™ Style 922

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: FPT

End Connections: Mechanical Joint x FPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in x 3/4 in

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 230

Pressure Class: 300#

UL Listed: Yes