FireLock™ Style 922 IGS 1-1/2 x 1 in. Grooved Galvanized Outlet-T

Part #VC922GE2-NR  |  Manufacturer Part #CB29922GE2

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as IGS grooved outlet
  • Sizes from 1-1/4 – 2-1/2" / 25 – 76.1 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For coating options, download product submittal

Documents

Specifications

ASTM Specifications: [ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12]

Clean Bagged: No

Coating: Galvanized

Collection: FireLock™ Style 922

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 1 in

Fitting Type: Reducing

Length: 4-2/25 in

Material: Ductile Iron

Maximum Pressure: 300 psi

UL Listed: Yes

Width: 2-14/25 in