4 - 8 x 3/4 in. NST and BSPT 300 psi Black Ductile Iron Outlet
FireLock™ Style 923 4 - 8 x 3/4 in. NST and BSPT 300 psi Black Ductile Iron Outlet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sizes from 4 – 10" / DN100 –DN250
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Provides a fast, easy pipe outlet without the need for a strap or lower housing
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- FireLock™ Style 923
- End Connection 1:
- BSPT
- End Connections:
- BSPT
- FM Approved:
- No
- Fits Pipe Size:
- 4 in - 8 in
- Fitting Type:
- Outlet
- ISO:
- ISO 228-1
- Length:
- 3 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300
- UL Listed:
- Yes
- Weight:
- 1.6 lb