2 in. E Gasket Only
FireLock™ Style 99 2 in. E Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Not designed for use with plastic pipe
- Sizes from 1 – 18" / DN25 –DN450
- Grips to provide a strong component for joining plain and beveled end pipe and fittings
- Regional availability, contact Victaulic for details
- Pressures up to 750 psi / 5171 kPa / 52 bar
Specifications
- ASTM:
- ASTM A-183
- Application:
- Waterworks
- Collection:
- FireLock™ Style 99
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- Product Type:
- Seal Gasket
- Weight:
- 0.12 lb