3 in. Plain End Hot Dipped Galvanized Ductile Iron Coupling

You last purchased this on
 
Victaulic

3 in. Plain End Hot Dipped Galvanized Ductile Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

3 in. Plain End Hot Dipped Galvanized Ductile Iron Coupling

  • Fast #
  • Part #VL030099GE0
  • Item #1448735
  • Manufacturer Part #L030099GE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Regional availability, contact Victaulic for details
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B36.10, ANSI B36.19
ASTM:
ASTM A-193 Grade B8M, ASTM A-194 Grade 8M, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5, ASTM F-436
Application:
Residential
Coating:
Hot Dipped Galvanized
Diameter - Outside:
3-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Height:
3-19/50 in
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
600
UL Listed:
No
Weight:
8.7 lb
Width:
8-1/2 in