48 in. Vertical Sprinkler Adjustment Bracket

This product has been replaced by

48 VICFLEX AB5 ADJ BRKT ASSY
Victaulic 48 in. Carbon Steel Adjustable Bracket
Manufacturer Part #A480AB500N
You last purchased this on
 
Victaulic

FireLock™ Style AB5 48 in. Vertical Sprinkler Adjustment Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

48 VICFLEX AB5 ADJ BRKT ASSY
Victaulic 48 in. Carbon Steel Adjustable Bracket
Manufacturer Part #A480AB500N
Victaulic

FireLock™ Style AB5 48 in. Vertical Sprinkler Adjustment Bracket

  • Fast #
  • Part #VA480AB5000-NR
  • Item #7237774
  • Manufacturer Part #A480AB5000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 610 mm and 48?
  • 1219 mm
  • Optimized for Wood and Metal Studs No screws for metal studs; one-screw per side for wood studs In-room elevation center bracket allows vertical adjustment without breaking the ceiling plane Sizes 24?
  • Requires Certification

Specifications

Brand Model Compatibility:
VicFlex™ Sprinkler Systems
Collection:
FireLock™ Style AB5
FM Approved:
No
Length:
48 in
Material:
Carbon Steel
Product Type:
Bracket
UL Listed:
No
Weight:
2.3 lb