1 in. Press x Flanged Schedule 10 316L Stainless Steel Adapter

You last purchased this on
 
Victaulic

Vic-Press™ 1 in. Press x Flanged Schedule 10 316L Stainless Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ 1 in. Press x Flanged Schedule 10 316L Stainless Steel Adapter

  • Fast #
  • Part #VF010566XH4-NR
  • Item #4386231
  • Manufacturer Part #F010566XH4
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
Vic-Press™
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Product Type:
Flange Adapter
Schedule Class:
10S
Weight:
3 lb