1-1/2 in. Stainless Steel Full Port Vic-Press™ 400# Ball Valve
Vic-Press™ Series P569 1-1/2 in. Stainless Steel Full Port Vic-Press™ 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The full port design minimizes pressure drop for maximum flow efficiency
- The three-piece swing-out design permits easy in-line maintenance
- The valves feature a blow-out proof stem and self-adjusting floating ball which provides uniform sealing
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 150
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-351 Grade CF8M
- Collection:
- Vic-Press™ Series P569
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Handle Material:
- Stainless Steel
- Length:
- 10-11/100 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, PTFE
- Maximum Temperature:
- 300
- Minimum Temperature:
- 30
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Recommended Valve Application:
- Chemical, Gas, Oil, Potable Water
- Temperature Range:
- -20 to 210 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 6.9 lb