1/2 in. Stainless Steel Full Port Press Ball Valve
Vic-Press™ Series P569 1/2 in. Stainless Steel Full Port Press Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from ½ – 2"
- Pressures up to 400 psi / 2758 kPa / 28 bar
- The three-piece swing-out design permits easy in-line maintenance.
- For the entire Vic-Press line of products, see pgs. 63 and 64
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 150
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-351
- Clean Bagged:
- No
- Collection:
- Vic-Press™ Series P569
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 8-11/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 210
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.5 lb