3/4 x 7-37/100 in. Press Global 304 Stainless Steel Union
Vic-Press™ 3/4 x 7-37/100 in. Press Global 304 Stainless Steel Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 150
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Union, Socket
- IAPMO Listed -:
- No
- Length:
- 7-37/100 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 500
- Temperature Range:
- -20 to 210 Deg F (-29 to 98 Deg C)
- UL Listed:
- No
- Weight:
- 1.20 lb