1-1/2 in. Press Schedule 10S 304L Stainless Steel Short Radius 90 Degree Elbow with HNBR
Style P586 1-1/2 in. Press Schedule 10S 304L Stainless Steel Short Radius 90 Degree Elbow with HNBR
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 150
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312 Type 304L, ASTM A-351, ASTM B-16
- Application:
- Air, Hydrocarbons, Oil and Gas, Water
- Clean Bagged:
- No
- Collection:
- Style P586
- Diameter - Outside:
- 1-9/10 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow, Short Radius
- IAPMO Listed -:
- No
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304L, HNBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 500
- Schedule Class:
- 10S
- Temperature Range:
- -30 to 300 Deg F
- UL Listed:
- Yes
- Weight:
- 1.4 lb