2 x 2 x 1 in. Press x Female Threaded Reducing 304 Stainless Steel Tee
Vic-Press™ 2 x 2 x 1 in. Press x Female Threaded Reducing 304 Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Female Threaded
- End Connections:
- Press x Female Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Length:
- 6-21/50 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- Product Type:
- Tee
- UL Listed:
- No
- Weight:
- 1.8 lb