1-1/2 in. Forged Brass Full Port Press 500# Ball Valve

You last purchased this on
 
Victaulic

Vic-Press™ Series P589 1-1/2 in. Forged Brass Full Port Press 500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ Series P589 1-1/2 in. Forged Brass Full Port Press 500# Ball Valve

  • Fast #
  • Part #VV014589XH5
  • Item #4201287
  • Manufacturer Part #V014589XH5
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from 1/2 in. - 2 in. / DN15 - DN50
  • Fast, easy, reliable way to join small diameter schedule 5S or 10S type 304/304L stainless steel
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B31.1, ASME B31.9, ASMEB31.3
ASTM:
ASTM A-312, ASTM B-16, ASTM B-30
BAA Compliant:
No
Clean Bagged:
No
Collection:
Vic-Press™ Series P589
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Carbon Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
11-9/50 in
MA Approved -:
No
Material:
Forged Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
500#
Recommended Valve Application:
Potable Water
UL Listed:
Yes
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
4.7 lb
cUPC Certified:
No