1/2 in. Forged Brass Full Port Press Ball Valve
Vic-Press™ Series P589 1/2 in. Forged Brass Full Port Press Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-312 Type 316L, ASTM B-16, ASTM B-30
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™ Series P589
- Diameter - Outside:
- 21/25 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Carbon Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 9-3/100 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 300
- Minimum Temperature:
- -30
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Recommended Valve Application:
- Gas, Oil, Potable Water, Water
- Schedule Class:
- 10S
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1 lb