3/4 in. Brass Vic-Press™ 500# Ball Valve
Vic-Press™ 3/4 in. Brass Vic-Press™ 500# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The ball is chrome plated brass and seals on PTFE seats
- A hollow ball design eliminates unnecessary weight while maintaining flow and mechanical strength
- Series P589 ball valve is a full port valve with Vic-Press™ schedule 10S ends for fast, easy installation
- PTFE seats and washers reduce the friction coefficient which eases valve operation
Specifications
- ASTM:
- ASTM B-16, ASTM B-30
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 9-3/25 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 300
- Minimum Temperature:
- 30
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 500#
- Recommended Valve Application:
- Water
- Schedule Class:
- 10
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 1.60 lb