FireLock™ Style P592 1/2 in. Press 304L Stainless Steel Press Tee

Part #VF004592XH5  |  Item #4201335  |  Manufacturer Part #F004592XH5

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #VF004592XH5Item #4201335Mfr. Part #F004592XH5

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Specifications

Collection: FireLock™ Style P592

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L