Victaulic

FireLock™ Style P594 2 x 1-1/2 in. Press Schedule 10 304L Stainless Steel Coupling

Part #VFB67594XH8  |  Manufacturer Part #FB67594XH8

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Specifications

ASTM Specifications: ASTM A-312

Clean Bagged: No

Collection: FireLock™ Style P594

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 500 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: 10S