FireLock™ Style P596 3/4 in. Press x Male 304L Stainless Steel Adapter

Part #VF006596XH7  |  Item #4201288  |  Manufacturer Part #F006596XH7

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #VF004596XH7Item #4201325Mfr. Part #F004596XH7

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #VF006596XH7Item #4201288Mfr. Part #F006596XH7

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #VF010596XH7Item #4201303Mfr. Part #F010596XH7

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #VF014596XH7Item #4201334Mfr. Part #F014596XH7

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #VF020596XH7Item #4201309Mfr. Part #F020596XH7

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Documents

Specifications

ASTM Specifications: ASTM A-312

Collection: FireLock™ Style P596

End Connection 1: Press

End Connection 2: Male

End Connections: Press x Male

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 500 psi

Schedule Class: 10S