3/4 in. 200F 14K Extended Coverage, Standard Response and Upright Sprinkler Head in Plain Brass
FireLock™ Model V3425 3/4 in. 200F 14K Extended Coverage, Standard Response and Upright Sprinkler Head in Plain Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- S.I.20.2 pendent standard response 3/4 in
- 20 mm NPT, approved temperature ratings: 155°, 175°, 200°, 286° (F) 68°, 79°, 93°, 141° (C) cULus Brass, Chrome, White, Black, Custom, VC-250 175 psi
- Extended coverage ordinary hazard K14.0
- 12 bar wrenches: V36
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3425
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/2 in
- K-Factor:
- 14
- Material:
- Brass, Bronze, Nickel Alloy, Stainless Steel
- Material Type:
- Beryllium
- Opening Size:
- 1-15/16 in
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Extended Coverage, Standard Response, Upright
- Size:
- 1-15/16 in x 2-1/2 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 0.37 lb