1 in. 200F 5.6K Dry, Pendent and Quick Response Sprinkler Head in Stainless Steel
FireLock™ Model V36 1 in. 200F 5.6K Dry, Pendent and Quick Response Sprinkler Head in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- Coating:
- Galvanized
- Collection:
- FireLock™ Model V36
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Material:
- Brass, Ductile Iron, Mild Steel, Nickel Alloy, Stainless Steel, Steel
- Material Type:
- Beryllium
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1 in
- UL Listed:
- Yes
- Width:
- 3 in