Victaulic

FireLock™ Style V3606 6 in. 155 Degree F Quick Response Dry Pendent Sprinkler Head in Chrome

Part #VS363BCQ001-NR  |  Manufacturer Part #S363BCQ001

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Quick Response 1″
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • Flat Plate Concealed Pendent
  • Recessed Pendent
  • Sleeve and Skirt Pendent

Documents

Specifications

Collection: FireLock™ Style V3606

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Length: 6 in

Material: [Brass, Stainless Steel]

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Quick Response, Pendant]

Type: VS363BCQ001-NR

UL Listed: Yes