3/4 in. Concealed Sprinkler Heavy Duty Wrench
FireLock™ Style V39 3/4 in. Concealed Sprinkler Heavy Duty Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Victaulic V39 Concealed Wrench - 0.67 lb.
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- V39
- Capacity:
- 3/4 in
- Collection:
- FireLock™ Style V39
- GSA Approved:
- No
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Product Type:
- Sprinkler Head
- UL Listed:
- No
- Weight:
- 0.67 lb
- WrenchType:
- Sprinkler