Victaulic

FireLock™ Style W100 20 in. Grooved Advanced System Painted 90 Degree Long Radius Elbow

Part #VW200100P00  |  Manufacturer Part #W200100P00

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information

Documents

Specifications

Coating: Enamel

Collection: FireLock™ Style W100

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

Material: Ductile Iron

UL Listed: Yes