18 in. Grooved Advanced 45 Degree Bend
FireLock™ Style W11 18 in. Grooved Advanced 45 Degree Bend
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fittings conform to ANSI 21.10/AWWA C-110 for center-to-end dimensions and AWWA C-153 or ANSI 21.10/AWWA C-110 for wall thicknesses
- Available with a wide variety of coatings and linings
- AWWA size fittings are supplied with rigid radius grooves in accordance with ANSI/AWWA C-606
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36"
- Victaulic can supply tapped fittings that meet ANSI B16.1 dimension locations
Specifications
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style W11
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 45 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Elbow
- UL Listed:
- No
- Weight:
- 129 lb