0 items

Victaulic Style 741 Flange Adapter E Gasket Only

VG741LE0-NR

Diameter

Starting at $47.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 24"
  • These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or Plastic pipe

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Application
Waterworks
Collection
Style 741
Diameter
2-1/2 in
End Connection 1
Grooved
End Connection 2
Flanged
Material
Rubber
Material Type
EPDM
Maximum Pressure
300 psi
Maximum Temperature
230
Pressure Class
300#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday