0 items

Victaulic Style 341 Flanged Adapter with M-Gasket

VC341PM0

  • SIZE
  • PRICE

DESCRIPTION

  • Designed for Class 53 or higher pipe
  • Designed for direct connection of flanged components into a grooved cast or ductile system
  • Optional coatings include coal tar epoxy, organic zinc primer and bituminous
  • Pressures up to 250 psi / 1724 kPa / 17 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 24" / DN80 –DN600

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI C606
ASTM Specifications
ASTM A-395 Grade 65-45-12, ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Collection
Style 341
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Ductile Iron
Maximum Pressure
250 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
3 in
Type
Straight
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday