0 items

Victaulic Flanged Schedule 10 304L Stainless Steel Adapter

VF565XH4-NR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2" / DN15 –DN50

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.9
ASTM Specifications
ASTM A-312, ASTM A-351, ASTM B-30
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Maximum Pressure
500 psi
Origin
Global
Schedule Class
10S

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday