Victaulic Flexible Coupling

VL475XE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Designed to provide a durable mechanical joint for grooved end stainless steel piping systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar"
  • Sizes from 1 – 4" / DN25 – DN100

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Sizes
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday