0 items

Victaulic FireLock® Style 006 Galvanized Cap

VF0006G00

  • SIZE
  • PRICE

DESCRIPTION

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Galvanized
Collection
FireLock® Style 006
End Connection 1
Grooved
Fitting Size 1
1-1/2 in
Material
Ductile Iron
Maximum Pressure
350 psi
Size
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday