0 items

Victaulic FireLock™ Style 744 Galvanized Flange Adapter with Grade E Gasket

VDOML744GE0

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI Class 125 and 150 flanges
  • For coating options, download product submittal
  • Not available in Europe
  • Pressures up to 175 psi / 1207 kPa / 12 bar
  • Sizes 2 – 8" / 50 – 200 mm

SPECIFICATIONS

ANSI Specifications
ANSI CL 125, ANSI CL 150
ASTM Specifications
ASTM A-395 Grade 65/45/15, ASTM A-536 Grade 65/45/12
Clean Bagged
No
Coating
Galvanized
Collection
FireLock™ Style 744
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in x 4 in
Material
Ductile Iron
NSF Certified
No
Origin
Domestic
Pressure Class
175#
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday