0 items

Victaulic FireLock™ Style 005 Galvanized Forged Steel Coupling

VDOML005GE1

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angled bolt pad provides rigidity
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Pressures up to 350 psi / 2413 kPa / 24 bar"
  • Sizes from 1-1/4 – 12" / DN32 – DN300

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM B-633
Clean Bagged
No
Coating
Galvanized
Collection
FireLock™ Style 005
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Fitting Type
Straight
Material
Ductile Iron, Forged Steel
Maximum Pressure
350 psi
NSF Certified
No
Origin
Domestic
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday