0 items

Victaulic FireLock® Style 003 Galvanized Grooved 45 Degree Elbow

VF0003G00

  • SIZE
  • PRICE

DESCRIPTION

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Galvanized
Collection
FireLock® Style 003
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Ductile Iron
Maximum Temperature
230
Pressure Class
350#
Size
2 in x 2 in
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday