0 items

Victaulic Style 004 Galvanized Grooved Coupling with E Gasket

VDOML0004GE0-NR

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Model: 004

SPECIFICATIONS

Collection
Style 004
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Origin
Domestic
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday