0 items

Victaulic FireLock® Style 004 Galvanized Grooved Coupling with Grade E Gasket

VL004GE0-NR

  • SIZE
  • PRICE

DESCRIPTION

  • Model: 004

SPECIFICATIONS

Coating
Galvanized
Collection
FireLock® Style 004
End Connection 1
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Ductile Iron
Size
3 in x 3 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday