0 items

Victaulic Style 10 Grooved Galvanized Ductile Iron 90 Degree Drain Bend

VDOMF010G00

  • SIZE
  • PRICE

DESCRIPTION

  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Clean Bagged
No
Coating
Galvanized
Collection
Style 10
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Size
1-1/2 in
Type
Straight
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday