0 items

Victaulic FireLock® Style 005 Galvanized Rigid Coupling

VL0005GE0

  • SIZE
  • PRICE

DESCRIPTION

  • Angled bolt pad provides rigidity
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Sizes from 1-1/4 – 12"

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Galvanized
Collection
FireLock® Style 005
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Ductile Iron
Maximum Pressure
350 psi
Maximum Temperature
230
Size
1-1/4 in x 1-1/4 in
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday