0 items

Victaulic QuickVic® Style 107 Galvanized Rigid Coupling

VL107GT0

  • SIZE
  • PRICE

DESCRIPTION

  • Refer to Victaulic Field Installation Handbook I-100 for required steps
  • The Style 107 coupling requires lubrication only be applied to the sealing lips of the gasket before sliding the coupling on pipe grooved to Victaulic specifications
  • The Style 107 provides rigidity with its angle bolt pad design and accommodates up to 580 psi/4000 kPa depending on pipe wall thickness
  • The joint is assembled without disassembling the bolts, nuts, gasket and housings

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Galvanized
Collection
QuickVic® Style 107
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Ductile Iron
Maximum Pressure
580 psi
Maximum Temperature
180
Pressure Class
580#
Size
4 in x 4 in
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday