0 items

Victaulic FireLock EZ® Style 009N Galvanized Rigid Coupling

VL9NGE0

  • SIZE
  • PRICE

DESCRIPTION

  • Angled bolt pad provides rigidity
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Sizes from 1-1/4 – 8"

SPECIFICATIONS

Coating
Galvanized
Collection
FireLock EZ® Style 009N
Fitting Size 1
1-1/4 in
Material
Galvanized
Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday