0 items

Victaulic FireLock™ Style 002 Galvanized Tee

VF0002G00

Fitting Sizes

Starting at Call for Pricing
QUANTITY

DESCRIPTION

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Use of other couplings or flange adapters may result in bolt pad interference
  • Victaulic FireLock fittings pressure ratings conform to the ratings of Victaulic FireLock Style 005 couplings

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Galvanized
Collection
FireLock™ Style 002
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in x 2 in x 2 in
Material
Ductile Iron
Material Type
CPVC
Maximum Pressure
350 psi
Maximum Temperature
230
Pressure Class
350#
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday