0 items

Victaulic Style 177 Gasket Type E for 177 Coupling

VG177LE0

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Model: 177

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Application
Waterworks
Collection
Style 177
Diameter
4 in
Material
EHP
Maximum Pressure
300 psi
Maximum Temperature
230

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday