0 items

Victaulic Gasket

VG00310L1-NR

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Provides a rigid or flexible joint on Class 53 or higher pipe
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
18 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday