0 items

Victaulic Style 44 Grade E Gasket - 44

VG0440E0-NR

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For AGS Vic-Ring products, see pg. 32
  • Pressures up to 175 psi / 1207 kPa / 12 bar
  • Provided with a variety of ring options to maintain full pipe wall thickness for abrasive systems
  • Regional availability, contact Victaulic for details
  • Sizes from 4 – 60" / DN100 –DN1500

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Application
Waterworks
Collection
Style 44
Diameter
20 in
Material
Rubber
Material Type
EPDM

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday