0 items

Victaulic Style 77 Grade L Gasket - 77

VG0770L0-NR

Diameter

6 in
Starting at $541.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cross-ribbed, two piece housing construction
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from ¾ – 24" / DN20 –DN600

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Application
Waterworks
Collection
Style 77
Diameter
6 in
Material
Silicone
Maximum Pressure
300 psi
Maximum Temperature
230

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday