0 items

Victaulic Style 77 Grooved 316L Stainless Steel Coupling with E Gasket

VL077XEA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cross-ribbed, two piece housing construction
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from ¾ – 24" / DN20 –DN600

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Style 77
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Maximum Pressure
1000 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday