0 items

Victaulic Style 750 Grooved 350# Painted Ductile Iron Coupling with E Gasket

VL750PE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For coating options, download product submittal
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • Replaces two couplings and a reducing fitting
  • Sizes 2 – 10" / 50 – 275 mm

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Enamel
Collection
Style 750
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Material
Ductile Iron
Maximum Pressure
500 psi
Maximum Temperature
230
Pressure Class
350#
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday