0 items

Victaulic Grooved Advanced System Flange

VW0741PE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 24"

SPECIFICATIONS

ANSI Specifications
ANSI Class 125, ANSI Class 150
ASTM Specifications
ASTM A-395, ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Black
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
NSF Certified
No
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday