Victaulic 4 in. Grooved Aluminum 90 Degree Elbow

VF010A00-NR

Manufacturer Part #: F040010A00

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    VF040010A00-NR

    Manufacturer Part #: F040010A00

  • 5 in

    VF050010A00-NR

    Manufacturer Part #: F050010A00

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

SPECIFICATIONS

End Connection 2
Grooved
End Connections
Grooved
Fitting Size 2
4 in
Fitting Type
Straight

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday