0 items

Victaulic QuickVic® Style 107N Grooved Carbon Steel and Stainless Steel Rigid Coupling

VDOML0107PEN

  • SIZE
  • PRICE

DESCRIPTION

  • Angled bolt pad provides rigidity
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Sizes from 2 – 12"

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B31.1, ASME B31.9
ASTM Specifications
ASTM A-395, ASTM A-536
Clean Bagged
No
Coating
Orange Enamel
Collection
QuickVic® Style 107N
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Material
Ductile Iron
Maximum Pressure
750 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Size
2 in
Type
Straight
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday