0 items

Victaulic Grooved Cast Iron Concentric Galvanized Reducer

VWG50GF0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
14 in
Fitting Size 2
6 in
Fitting Sizes
14 in x 6 in
Fitting Type
Concentric
Lead Law Compliant
Yes
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday