0 items

Victaulic Style 110 Grooved Center Painted Long Radius 45 Degree Elbow

VF110PF0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

SPECIFICATIONS

Coating
Enamel
Collection
Style 110
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Length
7-1/2 in
Material
Ductile Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday